15" Safety Glass Bottom

Item #: 0166237
Cat #: SGB15
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
15" Safety Glass Bottom.

Overview

15" Safety Glass Bottom.
Also known as: SGB15, LMKSGB15

Specifications

Type: Replacement Lens
Diameter: 15 in
Type: Replacement Lens
Diameter: 15 in

Customer Reviews

No reviews for this product
(0)