Threaded Conduit Nipple, 3/4" x 4", Stainless Steel

Item #: 0166223

Cat #: S40740CN00

UPC: 847656004170

$ 16.47 EA
Company wide:
1 in stock
Documents & Guides
Threaded Conduit Nipple, 3/4 Inch x 4 Inch, Stainless Steel

Overview

Threaded Conduit Nipple, 3/4 Inch x 4 Inch, Stainless Steel
Also known as: 847656004170, S40740CN00, CLBS40740CN00

Specifications

Diameter: 3/4 in
Material: Stainless Steel
Length: 4 in
Diameter: 3/4 in
Length: 4 in
Material: Stainless Steel