Power Center, 15KVA, 480VAC Primary, 120/240VAC

Item #: 0166218

Cat #: PT061150015LS

UPC: 047503330067

$ 5710.94 EA
Company wide:
0 in stock
Documents & Guides
Power Center, 15 KVA, 480 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, ED42B050L Bolt In Primary, Q270 Secondary Breaker, NEMA 3R

Overview

Power Center, 15 KVA, 480 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, ED42B050L Bolt In Primary, Q270 Secondary Breaker, NEMA 3R

Acme offers the world’s largest line of zone power centers. They provide an ideal way to save time, space, and money when you need a reliable, integrated temporary power solution. Instead of buying, assembling, and installing separate components, you can rely on one pretested, prewired combination—primary breaker, dry-type shielded transformer, and secondary breaker. The power panel is service entrance rated, preassembled in a NEMA 3R enclosure.

Also known as: 047503330067, PT061150015LS, ACMPT061150015LS

Features & Benefits

  • Fully compliant with NEC 450-3
  • Designed for indoor and outdoor applications
  • Electrostatic shield for enhanced protection
  • Primary and Secondary main circuit breakers provided

Specifications

Volt Amps: 15kVA
Standards: California Proposition 65
Primary Voltage: 480
Type: Mini Power Center
IP/NEMA Rating: NEMA 3R
Secondary Voltage: 120/240
Volt Amps: 15kVA
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Standards: California Proposition 65
Type: Mini Power Center
Secondary Voltage: 120/240