
Push Button, 30mm, Assembled, Flush, Red, Momentary, 1NO Contact
Item #: 0166189
Cat #: 10250T23R
UPC: 782113357690
$ 133.81 EA
Company wide:
0
in stock
Documents & Guides
Push Button, Assembled, 30.5 mm Pushbutton, Non-illuminated, Red Plastic, Flush Operator, Momentary Action, No Light Unit, 1 Normally Open Contact
Overview
Push Button, Assembled, 30.5 mm Pushbutton, Non-illuminated, Red Plastic, Flush Operator, Momentary Action, No Light Unit, 1 Normally Open Contact
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113357690, 10250T23R, CUT10250T23R
Specifications
| Color: | Red |
| Type: | Flush, Pushbutton |
| Amps: | 10 |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Color: | Red |
| Amps: | 10 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Flush, Pushbutton |
| Volts AC: | 600 |