
Switch Box, Gangable, 2-1/2" Deep, Plaster Ears, Old Work Bracket
Item #: 0166184
Cat #: 2220W
UPC: 687855523344
$ 10.63 EA
Company wide:
1,086
in stock
Documents & Guides
Old Work Bracket, 3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Plaster Ears, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (6) 1/2" . Bottom Knockouts: (1) 1/2". Cubic Inches: 12.5". Set Back: 3/4".
Overview
Old Work Bracket, 3" x 2", 1-Gang, Gangable, Square Corner Switch Box with Plaster Ears, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (6) 1/2" . Bottom Knockouts: (1) 1/2". Cubic Inches: 12.5". Set Back: 3/4".
Appleton™ and O-Z/Gedney™ metallic switch boxes are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.
Also known as: 687855523344, 2220W, APP222OW, cut in box, tiger grip boxes
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Gangs: | 1 |
| Depth: | 2 1/2 in |
| Material: | Steel |
| Cubic Inches: | 12.500 in³ |
| Knockout Diameter: | 1/2 in |
| Gangs: | 1 |
| Material: | Steel |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 2 1/2 in |
| Cubic Inches: | 12.500 in³ |