Rotary Dimmer, Push On/Off, Single-Pole, White *** Discontinued ***

Item #: 0166160
Cat #: D-600PH-WH
UPC: 027557112239
Call for price
Company wide:
0 in stock
Documents & Guides
Rotary Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Push On/Off Knob, Clamshell Packaging, White *** Discontinued ***

Overview

Rotary Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Push On/Off Knob, Clamshell Packaging, White *** Discontinued ***
Also known as: 027557112239, D-600PH-WH, LUTD600PHWH

Specifications

Type: Rotary, Single-Pole
Wattage: 600
Volts AC: 120
Color: White
Dimmable: Yes
Light Technology: Halogen, Incandescent
Type: Rotary, Single-Pole
Volts AC: 120
Dimmable: Yes
Wattage: 600
Color: White
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)