Low Voltage Corner Mount Sensor - PDT

Item #: 0166157

Cat #: NWV PDT 16 KIT

UPC: 820476326455

$ 403.18 EA
Company wide:
0 in stock
Documents & Guides
Low Voltage Corner Mount Sensor & WV BR Ceiling Mount Bracket (Use above 10'): 120° Wide View Sensor w/ Passive Dual-Technology. Acuity/SensorSwitch Ci Code: *220TR1.

Overview

Low Voltage Corner Mount Sensor & WV BR Ceiling Mount Bracket (Use above 10'): 120° Wide View Sensor w/ Passive Dual-Technology. Acuity/SensorSwitch Ci Code: *220TR1.

The nLight nWV 16 Series Wide View occupancy sensor is designed to mount in a corner and detect small motions up to 40 ft (12.19 m) away, and larger motions up to 70 ft (21.34 m) away. This makes it ideal for 30 ft x 30 ft (9.14 m x 9.14 m) classrooms or corridors up to 70 ft (21.34 m) long. The enclosure’s convenient tilting feature enables the sensor to be mounted at any height from 8 to 10 ft (2.44 to 3.05 m). When corner or wall mounting is not possible, the WV BR bracket accessory can be used to mount the nWV 16 to the ceiling. Additionally, the nWV 16 may be used in combination with other nLight sensors to customize coverage for very large or irregularly shaped spaces. For rooms with obstructions, use the nWV PDT 16 Series sensor which adds Microphonics™ detection.

Also known as: 820476326455, NWV PDT 16 KIT, SESNWVPDT16KIT

Specifications

Type: Occupancy Sensor, Ceiling Mount, Dual Tech (PDT), Wall Mount
Type: Occupancy Sensor, Ceiling Mount, Dual Tech (PDT), Wall Mount