Metering Circuit Terminal Block, Type: M 4/6.ST

Item #: 0166070

Cat #: 011531314

UPC: 662019956596

$ 10.55 EA
Company wide:
0 in stock
Documents & Guides
Metering Circuit Terminal Block. Screw Clamp. Type: M 4/6.ST. Color: Gray. 300V/10A. Size: 6 mm Spacing. DIN 3. Wire Size: 24 - 12 AWG.

Overview

Metering Circuit Terminal Block. Screw Clamp. Type: M 4/6.ST. Color: Gray. 300V/10A. Size: 6 mm Spacing. DIN 3. Wire Size: 24 - 12 AWG.
Also known as: 662019956596, 011531314, ENT1SNA115313R1400

Specifications

Type: Terminal Block, Screw Clamp
Amps: 10
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Type: Terminal Block, Screw Clamp
Mounting: DIN Rail
Family / Style: Entrelec
Amps: 10
Color: Gray