H"GE SCREW CVR WIREWAY, ELBOW 6X6

Item #: 0166039

Cat #: 66 HSLOUT

UPC: 782051479638

$ 230.85 EA
Company wide:
0 in stock
Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, outisde opening, NEMA 1, Steel, ANSI 61 gray painted, 6" X 6"

Overview

Eaton B-Line series wireway elbow fitting, Lay-in, 90° elbow, outisde opening, NEMA 1, Steel, ANSI 61 gray painted, 6" X 6"

Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.

Also known as: 782051479638, 66 HSLOUT, CIR66HSLOUT

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Color: Gray
Material: Steel
Height: 6 in
Width: 6 in