HINGE SCREW COVER WIREWAY, 45-ELBOW 6X6

Item #: 0166036

Cat #: 6645 HSLSIDE

UPC: 782051480238

$ 180.90 EA
Company wide:
0 in stock
Documents & Guides
HINGE SCREW COVER WIREWAY, 45-ELBOW 6X6

Overview

HINGE SCREW COVER WIREWAY, 45-ELBOW 6X6
Also known as: 782051480238, 6645 HSLSIDE, CIR6645HSLSIDE

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Material: Steel
Angle: 90°
Height: 6 in
Width: 6 in