22.5 Mm, Non-metallic Assembled Control Station

Item #: 0166026

Cat #: E22ASB204

UPC: 782113720401

$ 339.68 EA
Company wide:
0 in stock
Documents & Guides
22.5 Mm, Non-metallic Control Station, Light Gray Polycarbonate Enclosures, 2 Element, Operator Type: Pushbutton, Flush/green, Extended/red, Wall Mount Mount, 1no/1nc Contacts, Start (green), Stop (red) Legend, NEMA 4, 4x, 12, 13 Enclosurerating

Overview

22.5 Mm, Non-metallic Control Station, Light Gray Polycarbonate Enclosures, 2 Element, Operator Type: Pushbutton, Flush/green, Extended/red, Wall Mount Mount, 1no/1nc Contacts, Start (green), Stop (red) Legend, NEMA 4, 4x, 12, 13 Enclosurerating
Also known as: 782113720401, E22ASB204, CUTE22ASB204

Specifications

Mounting: Surface
Length: 4 in
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Mounting: Surface
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Length: 4 in