15 Amp, 125 Volt Tamper Resistant GFCI, Mocha Stone

Item #: 0166023

Cat #: SCR-15-GFST-MS

UPC: 784276159012

Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Mocha Stone.

Overview

15 Amp, 125 Volt @ Receptacle, 20 Amp, 125 Volt Feed-Through, Self Testing, Tamper Resistant, GFCI, Back & Side Wired, Nylon Wallplate & Self Grounding Clip Included - Mocha Stone.

Tamper resistant, Self-testing GFCI receptacle, 15A in mocha stone

Also known as: 784276159012, SCR-15-GFST-MS, LUTSCR15GFSTMS

Specifications

Mounting: Insert
Color: Mocha Stone
Amps: 15
Gangs: 1
Volts AC: 125
Mounting: Insert
Amps: 15
Volts AC: 125
Color: Mocha Stone
Gangs: 1