Electric Heater, 800 Watt, 230V, 50/60Hz, Aluminum
Item #: 0166014
Cat #: DAH8002B
UPC: 783510706005
$ 820.01 EA
Company wide:
0
in stock
Documents & Guides
Electric Heater, 800 watt, Size/Dims: 230v 50/60Hz, Material/Finish: Aluminum.
Overview
Electric Heater, 800 watt, Size/Dims: 230v 50/60Hz, Material/Finish: Aluminum.
Protect mechanical, electrical and electronic equipment from low temperatures, condensation and corrosion with this thermostatically controlled, fan-driven heater that maintains a stable enclosure temperature. Fan draws cool air from the bottom of the enclosure and passes this air across the thermostat and heating element before being released into enclosure cavity. Heated air is discharged through the top of the heater unit.
Also known as: 783510706005, DAH8002B, HOFDAH8002B
Features & Benefits
- Thermostat range adjustable from 0 F to 100 F (-18 C to 38 C)
- Four 10-32 x self-tapping screws are included with each heater
- Ball bearing fan
- Terminal strip with clamp connector that accepts both solid and stranded wire
Specifications
| Wattage: | 800 |
| Height: | 7.500 in |
| Width: | 4.250 in |
| Material: | Aluminum |
| Finish: | Brushed |
| Depth: | 4.380 in |
| Wattage: | 800 |
| Width: | 4.250 in |
| Finish: | Brushed |
| Height: | 7.500 in |
| Material: | Aluminum |
| Depth: | 4.380 in |