Rack Frame 72.00x30.00 Full Sw

Item #: 0165973

Cat #: A7230SOF19

UPC: 783510744007

$ 1516.62 EA
Company wide:
0 in stock
Swing-out Rack Mtg. Frame, Bulletin A80 (accessories - Misc.), Size/dims: Fits 72.06x30.06, Material/finish: Steel/white

Overview

Swing-out Rack Mtg. Frame, Bulletin A80 (accessories - Misc.), Size/dims: Fits 72.06x30.06, Material/finish: Steel/white

Swing-Out Rack Mounting Frames is used for mounting 19-inch (483-mm) rack mounting equipment. The frame pivots within the enclosure to allow access to the back of the mounted equipment. The frame is full-length and can be installed in 72.00-in. (1829-mm) and 90.00-in. (2286-mm) high enclosures that are 30.00-in. (762-mm) or 36.00-in. (914-mm) wide. They can be installed in 60.00-in. (1524-mm) or 72.00-in. (1829-mm) wide enclosures if a center panel support is used. The design features smooth operation and secure positioning anywhere along the horizontal mounting channels. Frame swings from the left side.

Also known as: 783510744007, A7230SOF19, HOFA7230SOF19

Features & Benefits

  • The Swing-Out Rack Mounting Frames have mounting holes tapped #10-32 thread and spaced per EIA 310-D standard
  • Plated mounting hardware is provided

Specifications

Color: White
Material: Steel
Finish: Powder Coated
Height: 72.060 in
Width: 30.060 in
Color: White
Finish: Powder Coated
Width: 30.060 in
Material: Steel
Height: 72.060 in