Safety Switch w/ Viewing Window

Item #: 0165969

Cat #: DH361NDKW2

UPC: 786679163337

$ 1523.34 EA
Company wide:
1 in stock
Documents & Guides
Heavy Duty Safety Switch w/ Viewing Window, 30A, 600, 4SN, SW, NEMA 12 Window W/1NO, 1NC

Overview

Heavy Duty Safety Switch w/ Viewing Window, 30A, 600, 4SN, SW, NEMA 12 Window W/1NO, 1NC
Also known as: 786679163337, DH361NDKW2, CUTDH361NDKW2

Specifications

Poles: 3
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 30
IP/NEMA Rating: NEMA 12
Mounting: Surface
Volts AC: 600