DC Contactor, Definite Purpose 1000 Volt DC, 110 Volt DC Coil

Item #: 0165963

Cat #: 2120A07G13

UPC: 786678223001

$ 13328.25 EA
Company wide:
0 in stock
Documents & Guides
DC Contactor, Definite Purpose 1000 Volt DC, 110 Volt DC Coil

Overview

DC Contactor, Definite Purpose 1000 Volt DC, 110 Volt DC Coil

Eaton offers a robust line of DC contactors ranging from 10 A to 3000 A, 600 V to 2000 V for your diverse industrial applications. Designed for demanding environments including high shock vibration applications and high temperatures of up to 85 degrees C.

Also known as: 786678223001, 2120A07G13, CUT2120A07G13

Specifications

Volts DC Control: 110
Type: Contactor, Definite Purpose
Volts DC: 1000
Volts DC Control: 110
Volts DC: 1000
Type: Contactor, Definite Purpose