20A, 2P, 120/240V, Type BAB, Switched Neutral, 10 kAIC, Bolt On

Item #: 0165947

Cat #: BAB2020C

UPC: 786679302224

$ 465.18 EA
Company wide:
4 in stock
Documents & Guides
20 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Switching Neutral, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.

Overview

20 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Switching Neutral, Quicklag, Bolt-On, 10 kAIC, 120/240 VAC.
Also known as: 786679302224, BAB2020C, CUTBAB2020C

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Mounting: Bolt On