24PORT,110/8PORT PANEL C5E HD

Item #: 0165923

Cat #: PHD5E8U24

UPC: 662875453963

Company wide:
0 in stock
Documents & Guides
Clarity 5E 48-port panel, Cat 5e, high density, eight-port modules, 19" x 3.5"

Overview

Clarity 5E 48-port panel, Cat 5e, high density, eight-port modules, 19" x 3.5"
Also known as: 662875453963, PHD5E8U24, ORTPHD5E8U24

Specifications

Size: 2RMU
Standards: California Proposition 65
Number of Ports: 24
Size: 2RMU
Number of Ports: 24
Standards: California Proposition 65