
4" Square Box, Welded, Metallic, 1-1/2" Deep, B Bracket
Item #: 0165901
Cat #: 224
UPC: 050169002247
$ 13.31 EA
Clearance
Price good while supplies last
Company wide:
818
in stock
Documents & Guides
4 Inch Square Box, Welded, Metallic, B Bracket, Armored/Metal Clad/Flex Cable Clamps, Depth: 1-1/2 Inch, Side Knockouts: (2) 1/2 Inch (1) TKO, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 21
Overview
4 Inch Square Box, Welded, Metallic, B Bracket, Armored/Metal Clad/Flex Cable Clamps, Depth: 1-1/2 Inch, Side Knockouts: (2) 1/2 Inch (1) TKO, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 21
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled. Suitable for use without a bonding jumper in circuits up to 600V.
Also known as: 050169002247, 224, RAC224
Features & Benefits
- Use with AC/MC or flexible cable
- Combination screw heads allow quick installation
- Welded construction
- Three 1/2 in. knockouts, 1 TKO knocout, and 4 cable pryouts
- UL Listed
- 21.0 cu. in. capacity
- B style bracket, flush
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 21 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 1 1/2 in |