Spiral Wrap, .19" (4.8mm) x 100', Poly, Natural

Item #: 0165896

Cat #: T19F-C

UPC: 074983627370

$ 85.60 EA
Company wide:
0 in stock
Documents & Guides
Spiral Wrap, .19" (4.8mm) x 100', Poly, Natural

Overview

Spiral Wrap, .19" (4.8mm) x 100', Poly, Natural
Also known as: 074983627370, T19F-C, PDTT19FC

Specifications

Color: Natural
Material: Polyethylene
Color: Natural
Material: Polyethylene