750W Convection Heater

Item #: 0165877

Cat #: 7315-C07-FS

UPC: 774725005816

Company wide:
0 in stock
Documents & Guides
Convection Heater, Allegro 14, Dimensions: 14-1/8" x 22-3/8" x 4", 750W, 240V, Color: White. Includes: Heating Indicator Light, Built-In Thermostat.

Overview

Convection Heater, Allegro 14, Dimensions: 14-1/8" x 22-3/8" x 4", 750W, 240V, Color: White. Includes: Heating Indicator Light, Built-In Thermostat.
Also known as: 774725005816, 7315-C07-FS, CVT7315C07FS

Specifications

Wattage: 750, 565
Color: White
Volts AC: 240, 208
Mounting: Wall
Family / Style: Allegro II
Wattage: 750, 565
Volts AC: 240, 208
Family / Style: Allegro II
Color: White
Mounting: Wall