2" PVC Coated Steel 90° Sweep Elbow, 36" Radius

Item #: 0165866

Cat #: PV2036SW90

UPC: 847656054601

$ 695.30 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
2 Inch PVC Coated Steel 90 Degree Sweep Elbow, 36 Inch Radius

Overview

2 Inch PVC Coated Steel 90 Degree Sweep Elbow, 36 Inch Radius
Also known as: 847656054601, PV2036SW90, CLBPV2036SW90

Specifications

Diameter: 2 in
Material: PVC Coated Steel
Angle: 90°
Sweep Radius: 36 in
Diameter: 2 in
Angle: 90°
Material: PVC Coated Steel
Sweep Radius: 36 in