
3.000 IN X 1.000 IN (76.20 MM X 25.40 MM)
Item #: 0165848
Cat #: THT-18-423-1.5-SC
UPC: 662820920861
$ 216.99 EA
Company wide:
0
in stock
Documents & Guides
3.000 IN X 1.000 IN (76.20 MM X 25.40 MM)
Overview
3.000 IN X 1.000 IN (76.20 MM X 25.40 MM)
Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
Also known as: 662820920861, THT-18-423-1.5-SC, BRATHT184231.5SC
Specifications
| Width: | 3 in |
| Type: | Permanent, Label |
| Material: | Polyester |
| Height: | 1 in |
| Color: | White |
| Standards: | California Proposition 65 |
| Width: | 3 in |
| Material: | Polyester |
| Color: | White |
| Type: | Permanent, Label |
| Height: | 1 in |
| Standards: | California Proposition 65 |