
4" Square Extension Ring, 2-1/8" Deep, Welded, Metallic
Item #: 0165830
Cat #: 207
UPC: 050169002070
$ 17.40 EA
Company wide:
920
in stock
4 Inch Square Extension Ring, 2-1/8 Inch Deep, Welded, Metallic, Side Knockouts: (6) 1/2 Inch and (6) 3/4 Inch, Cubic Inches: 30.3
Overview
4 Inch Square Extension Ring, 2-1/8 Inch Deep, Welded, Metallic, Side Knockouts: (6) 1/2 Inch and (6) 3/4 Inch, Cubic Inches: 30.3
Extension rings provide additional cubic capicity. May be used an an outlet box for surface conduit. Constructed from 1/16 in. pre-galvanized steel.
Also known as: 050169002070, 207, RAC207
Features & Benefits
- Combination screw heads allow quick installation
- Welded construction
- Six 1/2 in. knockouts and six 3/4 in. knockouts
- UL Listed
- 30.3 cu. in. capacity
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Gangs: | 2 |
| Color: | Silver |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Color: | Silver |
| Depth: | 2 1/8 in |
| Gangs: | 2 |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |