Roof Top Label, 6.75" X 2.75"

Item #: 0165801

Cat #: 596-00257

UPC: 089306335139

$ 15.06 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Documents & Guides
Solar Marker, Non-Adhesive, PV POWER SOURCE, 6.75" x 2.75", VL, Red, 1/pkg

Overview

Solar Marker, Non-Adhesive, PV POWER SOURCE, 6.75" x 2.75", VL, Red, 1/pkg
Also known as: 089306335139, 596-00257, TYN59600257

Specifications

Color: Red
Material: Vinyl
Color: Red
Material: Vinyl