Round Back Cylinder 50W PAR20/R20

Item #: 0165769

Cat #: R500 BL

UPC: 661209030542

Company wide:
0 in stock
Documents & Guides
JNO R500BL 50W ROUND BACK BLA

Overview

JNO R500BL 50W ROUND BACK BLA
Also known as: 661209030542, R500 BL, JUNR500BL

Specifications

Color: Black
Wattage: 50
Color: Black
Wattage: 50