Hand Truck Wire Cart

Item #: 0165763

Cat #: 38733

UPC: 783310387336

$ 882.25 EA
Company wide:
3 in stock
Documents & Guides
Hand Truck Wire Cart, Height: 46", Width: 23", Depth: 22-1/2", Capacity: Up To (15) #14 AWG THHN Wire x 7" Spool Diameter, Weight: 58 lbs

Overview

Hand Truck Wire Cart, Height: 46", Width: 23", Depth: 22-1/2", Capacity: Up To (15) #14 AWG THHN Wire x 7" Spool Diameter, Weight: 58 lbs

Heavy-duty wheels for durability and easy transporting Dual heavy-duty wire guides for dispensing multiple wires in all directions Only 23” wide to fit through narrow doorways Comes with five 5/8 IN (16 MM) diameter reel spindles for storing and dispensing up to fifteen spools of #14 wire Storage space for three (3) spindles and clips eliminates loose parts when they are not in use Expander kit available to increase capacity by 60%

Also known as: 783310387336, 38733, GRE38733, wire cart, wire dolly

Specifications

Type: Cart
Length: 46 in
Type: Cart
Length: 46 in