Cam Connector, Female Plug, Double Set Screw, 2/0 - 4/0 AWG, Green

Item #: 0165744

Cat #: 16D33-UG

UPC: 078477719893

$ 42.53 EA
Company wide:
63 in stock
Documents & Guides
Female Plug, Contact & Insulator, Type: Cam, 16 Series Taper Nose, Detachable, Double Set Screw Termination, Single Phase, 600V, 2/0 - 4/0 AWG, Max Ampacity: 400. Color: Green.

Overview

Female Plug, Contact & Insulator, Type: Cam, 16 Series Taper Nose, Detachable, Double Set Screw Termination, Single Phase, 600V, 2/0 - 4/0 AWG, Max Ampacity: 400. Color: Green.

16 Series Single Pole Cam Type Female Detachable Plug Taper Nose, Thermo-Plastic Screw, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous. Cable Range - 1/0 To 4/0 - Green

Also known as: 078477719893, 16D33-UG, LEV16D33UG

Specifications

Gender: Female
Color: Green
Amps: 400
Type: Double Set Screw, Cam Connector
Material: Rubber, TPV
IP/NEMA Rating: NEMA 3R
Gender: Female
Amps: 400
Material: Rubber, TPV
Color: Green
Type: Double Set Screw, Cam Connector
IP/NEMA Rating: NEMA 3R