Cam Connector, 16 Series, Female, Blue

Item #: 0165742

Cat #: 16D33-UB

UPC: 078477715840

$ 42.53 EA
Company wide:
30 in stock
Documents & Guides
Female Plug, Contact & Insulator, Type: Cam, 16 Series Taper Nose, Detachable, Double Set Screw Termination, Single Phase, 600V, 2/0 - 4/0 AWG, Max Ampacity: 400. Color: Blue.

Overview

Female Plug, Contact & Insulator, Type: Cam, 16 Series Taper Nose, Detachable, Double Set Screw Termination, Single Phase, 600V, 2/0 - 4/0 AWG, Max Ampacity: 400. Color: Blue.

16 Series Single Pole Cam Type Female Detachable Plug Taper Nose, Thermo-Plastic Screw, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous. Cable Range - 1/0 To 4/0 - Blue

Also known as: 078477715840, 16D33-UB, LEV16D33UB

Specifications

Gender: Female
Color: Blue
Amps: 400
Type: Double Set Screw
Volts AC: 600
Gender: Female
Amps: 400
Volts AC: 600
Color: Blue
Type: Double Set Screw