MRT 121 21 CIRCUIT TBLK 15A 250VAC

Item #: 0165740

Cat #: 121

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
MRT 121 21 CIRCUIT TBLK 15A 250VAC

Overview

MRT 121 21 CIRCUIT TBLK 15A 250VAC
Also known as: 121, MRT121

Specifications

Standards: California Proposition 65
Standards: California Proposition 65