Cam Connector, Female Plug, Double Set Screw, 2/0 - 4/0 AWG, Red

Item #: 0165738

Cat #: 16D33-UR

UPC: 078477715833

$ 42.53 EA
Company wide:
17 in stock
Documents & Guides
Female Plug, Contact & Insulator, Type: Cam, 16 Series Taper Nose, Detachable, Double Set Screw Termination, Single Phase, 600V, 2/0 - 4/0 AWG, Max Ampacity: 400. Color: Red

Overview

Female Plug, Contact & Insulator, Type: Cam, 16 Series Taper Nose, Detachable, Double Set Screw Termination, Single Phase, 600V, 2/0 - 4/0 AWG, Max Ampacity: 400. Color: Red

16 Series Single Pole Cam Type Female Detachable Plug Taper Nose, Thermo-Plastic Screw, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous. Cable Range - 1/0 To 4/0 - Red

Also known as: 078477715833, 16D33-UR, LEV16D33UR

Specifications

Gender: Female
Color: Red
Type: Double Set Screw
Volts AC: 600
Gender: Female
Type: Double Set Screw
Color: Red
Volts AC: 600