Coil, Replacement, A201, Size 5, 440/480VAC, 60 Hz

Item #: 0165737

Cat #: 2050A14G15

UPC: 786678220352

$ 2610.56 EA
Company wide:
0 in stock
Documents & Guides
440/480V AC, Replacement Coil, A201 Series, Size 5, 60Hz

Overview

440/480V AC, Replacement Coil, A201 Series, Size 5, 60Hz

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solutions for all customer application needs

Also known as: 786678220352, 2050A14G15, CUT2050A14G15

Specifications

Mounting: Contactor
Type: Coil
Size: 5
Volts AC Control: 440/480
Mounting: Contactor
Size: 5
Type: Coil
Volts AC Control: 440/480