Cam Connector, Type: 16 Series, Female. White

Item #: 0165736

Cat #: 16D33-UW

UPC: 078477715888

$ 42.53 EA
Company wide:
27 in stock
Documents & Guides
Female Plug, Contact & Insulator, Type: Cam, 16 Series Taper Nose, Detachable, Double Set Screw Termination, Single Phase, 600V, 2/0 - 4/0 AWG, Max Ampacity: 400. Color: White.

Overview

Female Plug, Contact & Insulator, Type: Cam, 16 Series Taper Nose, Detachable, Double Set Screw Termination, Single Phase, 600V, 2/0 - 4/0 AWG, Max Ampacity: 400. Color: White.

16 Series Single Pole Cam Type Female Detachable Plug Taper Nose, Thermo-Plastic Screw, Double Set Screw, 600 Volts, Rated Up To 400 Amperes Continuous. Cable Range - 1/0 To 4/0 - White

Also known as: 078477715888, 16D33-UW, LEV16D33UW

Specifications

Gender: Female
Amps: 400
Type: Double Set Screw
Color: White
Volts AC: 600
Gender: Female
Type: Double Set Screw
Volts AC: 600
Amps: 400
Color: White