Wiring Trough, NEMA Type 12, Hinged Cover, 6" x 6" x 60", Gray

Item #: 0165734

Cat #: F66T60HC

UPC: 783510167202

$ 736.58 EA
Company wide:
2 in stock
Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 6.00x6.00x60.00, Material/Finish: Steel/Gray.

Overview

Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 6.00x6.00x60.00, Material/Finish: Steel/Gray.

Wire Trough, Type 12, Hinged Cover, Straight Section, Size/Dims: 6.00x6.00x60.00, Material/Finish: Steel/Gray.

Also known as: 783510167202, F66T60HC, HOFF66T60HC

Features & Benefits

  • Ends and seams continuously welded and ground smooth
  • No holes or knockouts
  • Butt hinges
  • External screw clamps
  • Oil-resistant gasket and adhesive

Specifications

Length: 60 in
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 12
Length: 60 in
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12