LC Adapter Plate, 12 Fibers, Beige

Item #: 0165721

Cat #: OFP-LCD12MB

UPC: 662875593805

Company wide:
0 in stock
Documents & Guides
Adapter Plate, (6) Duplex LC Adapters, Capacity: (12) Fibers, Ceramic Sleeve, 62.5 mm fiber, Color: Beige

Overview

Adapter Plate, (6) Duplex LC Adapters, Capacity: (12) Fibers, Ceramic Sleeve, 62.5 mm fiber, Color: Beige

Ortronics fiber adapter panel allows for flexibility and expansion with an industry accepted style. The adapter panel snaps in for installation and can be removed easily for future changes. The adapter panel is silkscreened for easy port identification.

Also known as: 662875593805, OFP-LCD12MB, ORTOFPLCD12MB

Specifications

Color: Beige
Type: Duplex, Multimode
Standards: California Proposition 65
Number of Ports: 12
Connector Type: LC
Color: Beige
Standards: California Proposition 65
Connector Type: LC
Type: Duplex, Multimode
Number of Ports: 12