500W 277V Radiant Ceiling Panel

Item #: 0165711

Cat #: CP705

UPC: 686334458733

$ 616.41 EA
Company wide:
0 in stock
Documents & Guides
Radiant Ceiling Panel Heater, Electric, 277 V, 1 PH, 2 AMP, Steel Housing Material, "T" Bar and Surface Mounting, Dimensions- 4 FT Length X 2 FT Width X 1 IN Height, 500 WTT, BTU Rating- 1707, White

Overview

Radiant Ceiling Panel Heater, Electric, 277 V, 1 PH, 2 AMP, Steel Housing Material, "T" Bar and Surface Mounting, Dimensions- 4 FT Length X 2 FT Width X 1 IN Height, 500 WTT, BTU Rating- 1707, White
Also known as: 686334458733, CP705, TPICP705

Specifications

Wattage: 500
Volts AC: 277
Mounting: Surface, T-Bar
Standards: California Proposition 65
Type: Ceiling Panel
Wattage: 500
Mounting: Surface, T-Bar
Type: Ceiling Panel
Volts AC: 277
Standards: California Proposition 65