Terminal Block, Cross Connector, Jumper, SAK-Series, 58P, 27A, Gray

Item #: 0165698

Cat #: 0545400000

UPC: 008190028798

Company wide:
0 in stock
Documents & Guides
Terminal Block, Cross Connector, Jumper, SAK-Series, 58-Pole, 27 Amp, Gray, Copper

Overview

Terminal Block, Cross Connector, Jumper, SAK-Series, 58-Pole, 27 Amp, Gray, Copper
Also known as: 008190028798, 0545400000, WDM0545400000

Specifications

Poles: 58
Type: Terminal Block, Jumper, Cross Connect
Mounting: Device
Material: Copper
Color: Gray
Amps: 27
Poles: 58
Mounting: Device
Color: Gray
Type: Terminal Block, Jumper, Cross Connect
Material: Copper
Amps: 27