3/8x12 Round Shank Bit

Item #: 0165689

Cat #: DW5231

UPC: 028874052314

Company wide:
0 in stock
Documents & Guides
No Documents Available
Dewalt; Drill Bit; Rock Carbide; Premium Percussion; Bit Diameter: 3/8 In; Overall Length: 12 In; Number Of Flutes: 4; Material: Carbide Tip; Usable Length: 7 In

Overview

Dewalt; Drill Bit; Rock Carbide; Premium Percussion; Bit Diameter: 3/8 In; Overall Length: 12 In; Number Of Flutes: 4; Material: Carbide Tip; Usable Length: 7 In

DeWalt premium carbide percussion hammer bits are used primarily for drilling small diameter holes in masonry, concrete, rock, and artificial stone. These bits are used primarily to drill holes for mechanical anchors and fit into standard 3/8 In. and 1/2 In. chucks. With an innovative tip that reduces walking for improved accuracy.

Also known as: 028874052314, DW5231, DEWDW5231

Specifications

No Specifications Available