Dimmer, 120V, 3-Way, Midnight

Item #: 0165685

Cat #: DVSCLV-103P-MN

UPC: 027557501149

$ 135.29 EA
Company wide:
0 in stock
Documents & Guides
Diva Dimmer - Satin Finish, Magnetic Low-Voltage, 3-way, 120V/1000VA (800W) in midnight

Overview

Diva Dimmer - Satin Finish, Magnetic Low-Voltage, 3-way, 120V/1000VA (800W) in midnight
Also known as: 027557501149, DVSCLV-103P-MN, LUTDVSCLV103PMN

Specifications

Volts AC: 120
Color: Midnight
Mounting: Surface
Wattage: 800
Family / Style: Diva
Volts AC: 120
Mounting: Surface
Family / Style: Diva
Color: Midnight
Wattage: 800