15A, 120V Decora Comb. Rocker (3) Switch, Ivory

Item #: 0165677

Cat #: 1755-I

UPC: 078477813102

$ 43.17 EA
Company wide:
19 in stock
Documents & Guides
Individual Switches: 15 Amp, 120 Volt/Device Total: 20 Amp, 120 Volt. Decora Three Rocker Combination Switch w/Grounding Lead Screw Terminals and Push-in Wiring. Ivory

Overview

Individual Switches: 15 Amp, 120 Volt/Device Total: 20 Amp, 120 Volt. Decora Three Rocker Combination Switch w/Grounding Lead Screw Terminals and Push-in Wiring. Ivory

With Leviton’s extensive assortment of combination devices, you can fill a one-gang space with two switches, a switch and receptacle, even a switch and GFCI. From sensor guide lights to multi-purpose styles and Tamper-Resistant receptacles, we accommodate your every need. These devices come in a range of colors and are backed by a limited two-year warranty. Built to last and designed to save space, these attractively styled devices are at home in any setting.

Also known as: 078477813102, 1755-I, LEV1755I

Specifications

Volts AC: 120
Poles: 1
Amps: 15
Color: Ivory
Volts AC: 120
Amps: 15
Poles: 1
Color: Ivory