15A, 120V Decora 3 Single Pole, White

Item #: 0165675

Cat #: 1755-2W

UPC: 078477040799

$ 43.17 EA
Company wide:
180 in stock
Documents & Guides
Individual Switches: 15 Amp, 120 Volt/Device Total: 20 Amp, 120 Volt. Decora Three Single Pole Switch w/Grounding Lead Screw Terminals and Push-in Wiring. White

Overview

Individual Switches: 15 Amp, 120 Volt/Device Total: 20 Amp, 120 Volt. Decora Three Single Pole Switch w/Grounding Lead Screw Terminals and Push-in Wiring. White

With Leviton’s extensive assortment of combination devices, you can fill a one-gang space with two switches, a switch and receptacle, even a switch and GFCI. From sensor guide lights to multi-purpose styles and Tamper-Resistant receptacles, we accommodate your every need. These devices come in a range of colors and are backed by a limited two-year warranty. Built to last and designed to save space, these attractively styled devices are at home in any setting.

Also known as: 078477040799, 1755-2W, LEV17552W, DUNSBAR, Stacked Switch, 2 3way 1 single pole combination switch

Specifications

Volts AC: 120
Poles: 1
Amps: 15
Color: White
Volts AC: 120
Amps: 15
Poles: 1
Color: White