13A, 120V Decora Dual Comb. (2) Switch, Ivory

Item #: 0165663

Cat #: 1754-I

UPC: 078477813065

$ 26.68 EA
Company wide:
4 in stock
Documents & Guides
Individual Switches: 15 Amp 120 Volt/Device Total 20 Amp 120 Volt Decora Dual Rocker Combination Switch w/Ground Screw Terminals and Push-in Wiring. Ivory

Overview

Individual Switches: 15 Amp 120 Volt/Device Total 20 Amp 120 Volt Decora Dual Rocker Combination Switch w/Ground Screw Terminals and Push-in Wiring. Ivory

With Leviton’s extensive assortment of combination devices, you can fill a one-gang space with two switches, a switch and receptacle, even a switch and GFCI. From sensor guide lights to multi-purpose styles and Tamper-Resistant receptacles, we accommodate your every need. These devices come in a range of colors and are backed by a limited two-year warranty. Built to last and designed to save space, these attractively styled devices are at home in any setting.

Also known as: 078477813065, 1754-I, LEV1754I

Specifications

Volts AC: 120
Amps: 20, 15
Poles: 1
Type: 2 Device, Rocker Switch, Decorator
Color: Ivory
Volts AC: 120
Poles: 1
Color: Ivory
Amps: 20, 15
Type: 2 Device, Rocker Switch, Decorator