Cold Shrink Three Conductor Breakout Kit, 0.33–0.50" O.D.

Item #: 0165658

Cat #: 3C-BOK-1

UPC: 051128606841

$ 601.08 EA
Company wide:
2 in stock
Documents & Guides
Cold Shrink Three Conductor Breakout Kit, Cable Insulation O.D. Range: 0.33-0.50", Includes: (1) Cold Shrink Silicone Rubber Breakout Boot, (3) 4' Silicone Rubber Phase Rejacketing Sleeve (RJS) Assemblies, (1) Constant Force Spring for Armored Cable Only, (1) Long Tail Tinned Copper Ground Braid With Solder Block – for Armored Cable Only, (3) Strips Scotch® Mastic Strip 2230, (1) Roll Scotch® Super 33+™ Vinyl Electrical Tape, 3/4", (1) Roll, Scotch® Electrical Shielding Tape 24 – for Armored Cable only, Instruction Sheet

Overview

Cold Shrink Three Conductor Breakout Kit, Cable Insulation O.D. Range: 0.33-0.50", Includes: (1) Cold Shrink Silicone Rubber Breakout Boot, (3) 4' Silicone Rubber Phase Rejacketing Sleeve (RJS) Assemblies, (1) Constant Force Spring for Armored Cable Only, (1) Long Tail Tinned Copper Ground Braid With Solder Block – for Armored Cable Only, (3) Strips Scotch® Mastic Strip 2230, (1) Roll Scotch® Super 33+™ Vinyl Electrical Tape, 3/4", (1) Roll, Scotch® Electrical Shielding Tape 24 – for Armored Cable only, Instruction Sheet

3M™ Temflex™ Tape 1700 is an abrasion-resistant tape that provides electrical and mechanical protection with the combination of an aggressive rubber-resin adhesive and an elastic PVC backing. Ideal for indoor and outdoor applications, this tape is also flame-retardant and highly resistant to UV rays, moisture, alkalis, acids, copper corrosion and varying weather conditions. It provides a protective jacket for high-voltage cable splices and repairs. UL Listed, ASTM Approved, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 051128606841, 3C-BOK-1, MMM3CBOK1

Specifications

Material: Vinyl
Color: Black/Orange
Material: Vinyl
Color: Black/Orange