Under Cabinet LED, 9W, White

Item #: 0165622

Cat #: UCLD18WH

UPC: 889804599992

Company wide:
0 in stock
Documents & Guides
Under Cabinet LED, Length: 18-1/4", Width: 3-5/8", Height: 1", CRI 83, Color Temperature: 3000K, 5 LEDs Incl.,377 lm, 9W, White.

Overview

Under Cabinet LED, Length: 18-1/4", Width: 3-5/8", Height: 1", CRI 83, Color Temperature: 3000K, 5 LEDs Incl.,377 lm, 9W, White.
Also known as: 889804599992, UCLD18WH, LITUCLD1830K90CRIS

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Material: Aluminum
Length: 18.250 in
Light Technology: LED
Dimmable: Yes
Wattage: 9.700
Color Temperature: 3000 (Warm White)
Color: White
Length: 18.250 in
Dimmable: Yes
Volts AC: 120
Material: Aluminum
Light Technology: LED
Wattage: 9.700