Group Meter Socket W/O Bypass, 4 position, 400A, 600VAC, 125VAC Socket, NEMA 3R

Item #: 0165617

Cat #: 2014

UPC: 782051641158

$ 2873.22 EA
Company wide:
0 in stock
Documents & Guides
Group Meter Socket, 4 Positions, 400 Buss Amps, 120/240 Volt, Amp Rating: 125, Jaws: 4, ANSI C12 10 Watthour Meters, NEMA Type 3R, Without Bypass., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Group Meter Socket, 4 Positions, 400 Buss Amps, 120/240 Volt, Amp Rating: 125, Jaws: 4, ANSI C12 10 Watthour Meters, NEMA Type 3R, Without Bypass., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton's Commercial Meter Stacks provide users with quick, flexible, and easy installation. The combination indoor / outdoor durable enclosures make them ideal for applications such as strip malls, office complexes, and industrial parks. These unique meter stacks can also be mounted with 1MM/3MM modules to allow for numerous different arrangements in how they are bolted together. Eaton’s Commercial Meter Stacks are UL listed, meet EUSERC electrical requirements, and are suitable for use as service entrance equipment, meaning there is no need to purchase more equipment or use add-ons.

Also known as: 782051641158, 2014, CIR2014

Specifications

Amps: 400
Mounting: Surface
Type: Meter Socket, Group Metering
Volts AC: 120/240
Circuits: 4
IP/NEMA Rating: NEMA 3R
Amps: 400
Type: Meter Socket, Group Metering
Circuits: 4
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R