Feed Through Terminal Block, Type: M 4/6.3A

Item #: 0165603

Cat #: 011546820

UPC: 662019957043

$ 4.80 EA
Company wide:
205 in stock
Documents & Guides
Feed Through Terminal Block. Single Pole, Multiclamp, Screw Clamp. Type: M 4/6.3A. Color: Gray. 600V/20A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.

Overview

Feed Through Terminal Block. Single Pole, Multiclamp, Screw Clamp. Type: M 4/6.3A. Color: Gray. 600V/20A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.

Leading  supplier for railway applications,  ABB proposes the most complete terminal block range of the market, advanced 3D rail assembly design software and performant assembly manufacturing

Also known as: 662019957043, 011546820, ENT1SNA115468R2000

Specifications

Type: Multi Clamp, Terminal Block, Feed Through, Screw Clamp
Gauge: 10 AWG
Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Amps: 6.300
Type: Multi Clamp, Terminal Block, Feed Through, Screw Clamp
Mounting: DIN Rail
Family / Style: Entrelec
Gauge: 10 AWG
Color: Gray
Amps: 6.300