Barrier Brackets, 3 cmpmt, 5

Item #: 0165590

Cat #: F44BB3C

UPC: 783510202903

$ 90.33 EA
Company wide:
0 in stock

Overview

Barrier Kits, Bracket-Mounted, fits 4.00x4.00, Gray, Steel

Divides wireway into two or three compartments. Plated spring steel brackets hold barriers in place by friction fit inside wireway. Order barrier and bracket separately. Recommended spacing increments of 3 ft.

Also known as: 783510202903, F44BB3C, HOFF44BB3C

Features & Benefits

  • Divides wireway into two or three compartments
  • Plated spring steel brackets hold barriers in place by friction fit inside wireway
  • Order barrier and bracket separately. Recommended spacing increments of 3 feet

Specifications

Width: 4 in
Height: 4 in
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 4 in
Material: Steel
Height: 4 in
IP/NEMA Rating: NEMA 12