ETN DH365FWKX Harsh Environment Sta

Item #: 0165584

Cat #: DH365FWKX

UPC: 782114224229

$ 34996.34 EA
Company wide:
0 in stock
Documents & Guides
ETN DH365FWKX Harsh Environme

Overview

ETN DH365FWKX Harsh Environme
Also known as: 782114224229, DH365FWKX, CUTDH365FWKX

Specifications

Poles: 3
Volts DC: 250
Amps: 400
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 400
Volts AC: 600
Volts DC: 250
Mounting: Surface
IP/NEMA Rating: NEMA 4X