Cold Shrink Three Conductor Breakout Kit, 0.92–1.18" O.D.

Item #: 0165574

Cat #: 3C-BOK-4

UPC: 051128606872

$ 813.34 EA
Company wide:
0 in stock
Documents & Guides
Cold Shrink Three Conductor Breakout Kit, Cable Insulation O.D. Range: 0.92–1.18", Includes: (1) Cold Shrink Silicone Rubber Breakout Boot, (3) 4' Silicone Rubber Phase Rejacketing Sleeve (RJS) Assemblies, (1) Constant Force Spring for Armored Cable Only, (1) Long Tail Tinned Copper Ground Braid With Solder Block – for Armored Cable Only, (3) Strips Scotch® Mastic Strip 2230, (1) Roll Scotch® Super 33+™ Vinyl Electrical Tape, 3/4", (1) Roll, Scotch® Electrical Shielding Tape 24 – for Armored Cable only, Instruction Sheet

Overview

Cold Shrink Three Conductor Breakout Kit, Cable Insulation O.D. Range: 0.92–1.18", Includes: (1) Cold Shrink Silicone Rubber Breakout Boot, (3) 4' Silicone Rubber Phase Rejacketing Sleeve (RJS) Assemblies, (1) Constant Force Spring for Armored Cable Only, (1) Long Tail Tinned Copper Ground Braid With Solder Block – for Armored Cable Only, (3) Strips Scotch® Mastic Strip 2230, (1) Roll Scotch® Super 33+™ Vinyl Electrical Tape, 3/4", (1) Roll, Scotch® Electrical Shielding Tape 24 – for Armored Cable only, Instruction Sheet

The 3M™ Cold Shrink Three Conductor Breakout Kit includes everything you need to use 3M™ Single Conductor Accessories on threeconductor cables; ultimately, this offers you much greater flexibility for 3/C medium voltage applications – especially in tight spaces. Based on field-proven cold shrink technology pioneered by 3M and 40+ years of experience, the Breakout Kit is easy and quick to install, even in confined spaces – with no special tools, torch/flame or hot permits required. These kits, when used with our 1/C Terminations, allow for a much shorter overall install length than is possible with our “3G” series kits (3M™ Cold Shrink QT-III Termination Kit 3G Series)– and with fewer parts. There are many other possible configurations for these Breakout Kits (e.g. with more or less rejacketing, with heat shrink, etc.), and 3M can custom package these kits to fit your needs. The Breakout Kit can also be customized to include lugs, mounting brackets, grounding tails and other hardware for your specific site requirements. What’s more, our experienced Construction Services personnel will create application take-offs based on your documentation and cable schedules, in order to provide terminating solutions tailored for your application.

Also known as: 051128606872, 3C-BOK-4, MMM3CBOK4

Specifications

Type: Breakout Boot
Type: Breakout Boot