Enclosure 10.00x8.00x6.00

Item #: 0165564

Cat #: A1086CHQRFGW

UPC: 783510312701

$ 363.46 EA
Company wide:
0 in stock
Continuous Hinge, Type 4X, 10.00x8.00x6.00, Fiberglass

Overview

Continuous Hinge, Type 4X, 10.00x8.00x6.00, Fiberglass

The efficient design and simple construction of nVent HOFFMAN HOFA1086CHQRFGW enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.

Also known as: 783510312701, A1086CHQRFGW, HOFA1086CHQRFGW

Features & Benefits

  • Compression-molded fiberglass has outstanding chemical- and temperature-resistance qualities and exhibits excellent weatherability and physical properties
  • Fiberglass is easily punched, drilled, filed or sawed
  • Gasket assures water-tight and dust-tight seal
  • Polyester mounting brackets and stainless steel attachment screws are provided with each enclosure
  • Scratch-resistant polycarbonate windows are permanently bonded in place
  • Molded-in-place threaded brass inserts and plated steel screws are provided for mounting optional panels and terminal block kits
  • Removable hinged cover attached to body with Type 316 stainless steel hinge pin
  • Screw-cover enclosures are secured with two captivated Type 316 stainless steel slotted cover screws
  • Enclosures with quick-release latches have corrosion-resistant polyester latches located in corners that provide unobstructed access to enclosure
  • Hinge pin and bail are corrosion-resistant Type 316 stainless steel

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Depth: 6 in
Color: Gray
Width: 8 in
Material: Fiberglass
Height: 10 in
Mounting: Wall
Standards: Build America Buy America Compliant
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Color: Gray
Material: Fiberglass
Mounting: Wall
Depth: 6 in
Width: 8 in
Height: 10 in
Standards: Build America Buy America Compliant